Beli Pneumatic Flow Control Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ARO Pneumatic Flow Control & Needle Valve (Katup Pengatur Aliran)
    Mulai

    Rp659.900

    ARO Pneumatic Flow Control & Needle Valve (Katup Pengatur Aliran)
    Deskripsi:
    These shuttle valves have a maximum operating pressure of 200 psi. They feature NPT connections.
  2. NUMATICS Fitting Pneumatic Flow Control & Needle Valve (Sambungan Pneumatik)
    Mulai

    Rp839.900

    NUMATICS Fitting Pneumatic Flow Control & Needle Valve (Sambungan Pneumatik)
    Deskripsi:
    These flow control valves allow metered flow in one direction, and free flow in the other. Push to connect.
    atribut:
    • UNSPSC: 40141609
    • Body: Anodized Aluminium
    • Maximum Temperature (°F): 160
    • Pressure Range (psi): 0 to 175
    • Rotation (°): 360
    • Spring: Stainless Steel
    • Valve Max. Pressure Rating (psi): 175
  3. CONTROL DEVICES Pneumatic Safety Valve
    Mulai

    Rp1.199.900

    CONTROL DEVICES Pneumatic Safety Valve
    Deskripsi:
    Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.
    atribut:
    • Body Material: Brass
    • Maximum Temperature (°F): 250
    • O-Ring: Silicone
    • Seal: Silicone
    • Seat: Brass
    • Spring: Stainless Steel
    • Standards: ASME; CRN; NATIONAL BOARD
    • Valve Type: Soft Seat
  4. LEGRIS Fitting Pneumatic Flow Control & Needle Valve (Sambungan Pneumatik)
    Mulai

    Rp569.900

    LEGRIS Fitting Pneumatic Flow Control & Needle Valve (Sambungan Pneumatik)
    Deskripsi:
    These flow control valves allow metered flow in one direction, and free flow in the other. Push to connect.
    atribut:
    • Directions Controlled: 1
    • Pressure Range (psi): 14.5 to 145
    • Valve Max. Pressure Rating (psi): 145
  5. AIGNEP USA Speed Control Valve for Air Cylinder (Katup Kontrol Pneumatik)
    Mulai

    Rp429.900

    AIGNEP USA Speed Control Valve for Air Cylinder (Katup Kontrol Pneumatik)
    Deskripsi:
    Elbow-style speed control valves turn 90 degrees and control the flow of air entering a cylinder.
    atribut:
    • UNSPSC: 40141609
    • Adjustment Type: Knob
    • Body Material: Stainless Steel
    • Body Material Finish: Nickel Plated
    • Fitting Style: Elbow
    • Maximum Operating Temperature (°F): 176
    • Minimum Operating Temperature (°F): -4
  6. SPENCE Pneumatic Globe Control Valves
    Mulai

    Rp43.999.900

    SPENCE Pneumatic Globe Control Valves
    Deskripsi:
    Each of these globe valves features an attached pneumatic actuator to control flow within the valve. The severe-duty, high-capacity, spring-return valves feature bronze construction and FNPT connection. Use for heating or cooling applications including steam tables, fuel oil heaters, induction furnaces, cooling ducts, part washers and more.
    atribut:
    • UNSPSC: 40141603
    • Body Material: Bronze
    • Connection Type: FNPT
    • Number of Ports: 2
    • Seat Material: 303 Stainless Steel
    • Standards: Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
  7. Toyooki Flow Control Valve (Katup Kontrol Aliran)
    Mulai

    Rp23.999.900

    Toyooki Flow Control Valve (Katup Kontrol Aliran)
    Deskripsi:
    This is a compound valve built by assembling a flow control valve with pressure compensation, a shut off valve and a check valve.It is used to control the feed operation (rapid feed → slow feed → rapid return) of e.g. a machine tool.
    atribut:
    • Free Flow (L/minute): 30
    • Pressing-down Force (N): 125
    • Maximum Operating Pressure (MPa): 7
  8. CONTROL DEVICES Pneumatic Check Valve
    Mulai

    Rp479.900

    CONTROL DEVICES Pneumatic Check Valve
    atribut:
    • UNSPSC: 40141603
    • Application: In-Line Check Valve
    • Cracking Pressure (psi): 0.1
    • Mounting: Vertical or Horizontal
    • Spring Material: Stainless Steel
    • Type: In Line
  9. Metalwork Flow Control Valve (Katup Kontrol Pneumatik)
    Mulai

    Rp319.900

    Metalwork Flow Control Valve (Katup Kontrol Pneumatik)
    Deskripsi:
    Flow Micro-regulator in line RFL L pipe-pipe bidirectional
    atribut:
    • Body Material: Technopolymer
    • Functional Denomination: Micro Flow Regulator In Line Bidirectional
    • Max. Input Pressure (bar): 010
    • Minimum Temperature (°C): -20
    • Product's Series: Series LINE ON LINE
    • Suggested Tube (Type): Rilsan PA11-Nylon 6-Polyamide 12-Polypropylene
    • Thread Type: Cylindrical
  10. CONTROL DEVICES Air Compressor Valve (Klep Kompresor Udara)
    Mulai

    Rp469.900

    CONTROL DEVICES Air Compressor Valve (Klep Kompresor Udara)
    Deskripsi:
    These valves manage the pressure in an engine-driven air compressor by combining the function of a pilot valve and an unloader valve in one device. A pilot valve maintains a set pressure range while the engine continues to run in between the cycles of the pump. An unloader valve releases, or bleeds off, air to reduce pressure that builds up in the pump. This happens when compressed air in the pump is not able to be stored in the tank or system when the maximum pressure is reached. Unloader valves protect the pump from the strain of working against pressure during startup, which puts stress on the pump and may reduce its operating life.
    atribut:
    • Adjustable Pressure: Yes
    • Connection Type: NPT
    • Inlet Type: NPT
    • Minimum Preset Pressure (psi): 60
    • Outlet Type: NPT
    • Spring Material: Stainless Steel
  11. Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Mulai

    Rp999.900

    Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applications
    atribut:
    • Knob Option: Standard
    • Function: Flow Control
    • Actuation Type: Manual
    • Cracking Pressure (psi): 5
    • Seal Material: Nitrile
  12. Enerpac Hydraulic Control Valve
    Mulai

    Rp8.499.900

    Enerpac Hydraulic Control Valve
    Deskripsi:
    Hydraulic check valves are designed to control the direction or flow of hydraulic fluids in a hydraulic system. They provide free flow in 1 direction and dependable shutoff in the opposite direction. Brass valves are for pneumatic and medium-pressure hydraulic applications. Steel valves are for high-pressure hydraulic applications.
    atribut:
    • UNSPSC: 40141608
    • Body Material - Hydraulic Valves: Steel
    • Max. Flow - Hydraulic Valves (gpm): 4
    • Max. Pressure - Hydraulic Valves (psi): 10000
    • Valve Ways and Positions: 2-Way
  13. NACHI Flow Control Valve (Katup Kontrol Aliran)
    Mulai

    Rp9.199.900

    NACHI Flow Control Valve (Katup Kontrol Aliran)
    atribut:
    • Accessories: Hexagon socket head cap screw M8 x 55 L 4 pcs
    • Mounting Method: Gasket mounting type
    • Maximum Working Pressure: 21214MPa (kgf/cm2)
    • Nominal Diameter: 1/4
    • Cracking Pressure: 0.11.0MPa(kgf/cm2)
    • Backflow amount: 50L/min
  14. Camozzi Flow-Control Valve Series 28 (Katup Kontrol Pneumatik)
    Mulai

    Rp239.900

    Camozzi Flow-Control Valve Series 28 (Katup Kontrol Pneumatik)
    atribut:
    • Material: Body = nickel-plated brass, control knob = technopolymer, seals = NBR
    • Operating Temperature (°C): 0 to 80 (with dry air -20°)
    • Operating Pressure (bar): 0 to 10
    • Construction: Cone - type
    • Installation: As required
  15. ARO Pilot Air Control Valve
    Mulai

    Rp1.799.900

    ARO Pilot Air Control Valve
    Deskripsi:
    Air valves are shifted by an air pilot signal. You can operate the ARO compact air pilot directional valve remotely or by using an air pilot signal. The ARO MaxAir light-duty directional pilot air control valve has aluminum bar construction to resist corrosion. Other models offer valves that can sense the position of moving devices, and more.
  16. EMC QSC Series Flow Control Valve
    Mulai

    Rp98.900

    EMC QSC Series Flow Control Valve
    atribut:
    • Series No.: QSC:Flow control valve (precise type)
    • Working Pressure (MPa): 0.05~1.0
    • Guaranteed Pressure (MPa): 1.5
  17. NUMATICS Pilot Air Control Valve
    Mulai

    Rp2.599.900

    NUMATICS Pilot Air Control Valve
    Deskripsi:
    Get air pilot valves with the type of actuator/return that can fit your application. Choose from four-way body-ported, normally closed, inline double valves and more in a wide range of inlet sizes.
  18. HONEYWELL Pneumatic Actuated Valves
    Mulai

    Rp9.999.900

    HONEYWELL Pneumatic Actuated Valves
    Deskripsi:
    These HVACR control valves are actuated by compressed air.
    atribut:
    • UNSPSC: 40141603
    • Body Pressure Rating (psi): 250
    • CV: 1.6
    • Function: Integral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
    • Maximum Controlled Medium Temperature (°F): 250
    • Type: Unitary
    • Width (inch): 3-1/8
  19. AVENTICS Solenoid Air Control Valve
    Mulai

    Rp2.799.900

    AVENTICS Solenoid Air Control Valve
    Deskripsi:
    Aventics hazardous-location solenoid air control valves are safe for use in environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or flyings, or combustible dust may exist under normal and abnormal conditions. Solenoid air control valves control air release in pneumatic systems. They shift by means of an electrical solenoid.
  20. CKD Flow Control Valve
    Mulai

    Rp369.900

    CKD Flow Control Valve
    Deskripsi:
    Brass parts come standard with electroless nickel plating. Flame-retardant resin is used. In-line type controller convenient for remote and centralized control of actuators.
    atribut:
    • Type: Speed Controller
    • Material: Polybutylene Terephthalate
    • Lock Nut Type: Ring Nut
    • Operating Pressure Range (MPa): 0.1-1
    • Applicable Tube Diameter (mm): 8
    • Operating Temperature Range (°C): 0-60
    • Maximum Flow Rate (L/minute): 900
Daftar Harga Pneumatic Flow Control Valve Terbaru November 2026
ARO Pneumatic Flow Control & Needle Valve (Katup Pengatur Aliran)Rp659.900
NUMATICS Fitting Pneumatic Flow Control & Needle Valve (Sambungan Pneumatik)Rp839.900
CONTROL DEVICES Pneumatic Safety ValveRp1.199.900
LEGRIS Fitting Pneumatic Flow Control & Needle Valve (Sambungan Pneumatik)Rp569.900
AIGNEP USA Speed Control Valve for Air Cylinder (Katup Kontrol Pneumatik)Rp429.900
SPENCE Pneumatic Globe Control ValvesRp43.999.900
Toyooki Flow Control Valve (Katup Kontrol Aliran)Rp23.999.900
CONTROL DEVICES Pneumatic Check ValveRp479.900
Metalwork Flow Control Valve (Katup Kontrol Pneumatik)Rp319.900
CONTROL DEVICES Air Compressor Valve (Klep Kompresor Udara)Rp469.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)